missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ E-LFL L/S™ 2-Stop Precision Pump Tubing

Longest life of all Tygon™ formulations

2010.00 NOK - 2045.00 NOK

Specifications

Certifications/Compliance USP; RoHS; Non-Phthalate; EU Food 10/2011; European Pharmacopoeia; Non-DEHP; Prop 65 NA (no Prop 65 chemicals)
Material Tygon E-LFL
Overall Length (English) 1.25 ft.
Overall Length (Metric) 0.38 m
Min. Operating Temperature (Metric) 0°C
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
15485170
View Documents
Ismatec™
06447-14
14
2045.00 NOK
Pack of 8
Estimated Shipment: 06-08-2025
to see stock.
Add to basket
 
15309754
View Documents
Ismatec™
06447-16
16
2010.00 NOK
Pack of 8
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Long life - won't age or oxidize
  • Fits tightly to glass and metal & bends to small radius curves
  • Nontoxic
  • Transparent
  • For use with Masterflex™ multichannel pump heads
Specifications

Specifications

USP; RoHS; Non-Phthalate; EU Food 10/2011; European Pharmacopoeia; Non-DEHP; Prop 65 NA (no Prop 65 chemicals)
1.25 ft.
0°C
660 mm Hg
Stopped Pump Tubing
Tygon E-LFL
0.38 m
Pk. of 8
40°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ismatec™ Tygon™ E-LFL L/S™ 2-Stop Precision Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.