missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-486 metalized polyester labels with an aggressive adhesive are for use with BMP71 printer.
510.00 NOK - 945.00 NOK
Specifications
Certifications/Compliance | UL Recognized, CSA Approved |
---|---|
Description | Chemical, Corrosion, Humidity, UV and Weather-Resistant |
Adhesive Type | Rubber, Permanent |
Color | Light Gray |
Finish | Matte |
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
11767354
|
Brady™
114749 |
1 x 0.5 in. (W x H) | N/A | ||||||
11727104
|
Brady™
114779 |
2 x 1 in. (W x H) | N/A | ||||||
11727364
|
Brady™
114799 |
1.5 x 0.5 in. (W x H) | N/A | ||||||
11777274
|
Brady™
114808 |
1.5 x 0.75 in. (W x H) | N/A | ||||||
11787104
|
Brady™
114825 |
3 x 1.9 in. (W x H) | N/A | ||||||
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
Light Gray | |
Metallized Polyester (B-486) | |
Asset tracking, Rating plates, General purpose ID | |
0.0053 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive