missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-486 metalized polyester labels with an aggressive adhesive are for use with BMP71 printer.
Brand: Brady™ 114825
This item is not returnable.
View return policy
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
100/Pk. | |
3 x 1.9 in. (W x H) | |
-40°C to +120°C | |
0.135 mm | |
48.26 x 76.20 mm | |
48.26 mm |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
Light Gray | |
Metallized Polyester (B-486) | |
Asset tracking, Rating plates, General purpose ID | |
1 | |
Rectangle | |
76.2 x 48.3 mm (W x H) | |
0.0053 in. | |
79.38 mm | |
76.20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive > W x H: 76.2 x 48.3mm (3 x 1.9 in.)
Spot an opportunity for improvement?Share a Content Correction