missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Macro Cuvettes, 110-QS (pair)
Highly pure Suprasil™ quartz glass cuvette with a PTFE stopper.
5216.64 NOK - 9410.00 NOK
Specifications
Material | Suprasil Quartz |
---|---|
Closure Material | PTFE |
Width (Metric) Interior | 9.5 mm |
Thickness (Metric) | Base Thickness: 1.5 mm |
Includes | PTFE Stoppers |
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
15910421
|
Hellma
110-1-PK-40 |
350 μL | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15930421
|
Hellma
110-5-PK-40 |
1750 μL | 5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High-purity Suprasil™ quartz construction
- UV/VIS range
- PTFE stoppers included
Specifications
Suprasil Quartz | |
9.5 mm | |
PTFE Stoppers | |
200 to 2500 nm |
PTFE | |
Base Thickness: 1.5 mm | |
2/Pk | |
12.5 mm |