missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ DMEM:F-12, 1:1 Mixture
Used to demonstrate the effect of various hormones and growth factors on target tissues. Lonza™ BioWhittaker DMEM:F-12, 1:1 Mixture combines the richness of F12 with the higher component concetrations of DMEM.
277.00 NOK - 414.48 NOK
Specifications
Product Type | DMEM/F-12 |
---|---|
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
With Additives | Glutamine, Glucose, HEPES |
pH | 7 to 7.4 |
Description
- Well-suited for clonal density cultures
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
DMEM/F-12 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7 to 7.4 |
Sterile | |
Glutamine, Glucose, HEPES |