Learn More
Lonza™ BioWhittaker™ DMEM:F-12, 1:1 Mixture
Used to demonstrate the effect of various hormones and growth factors on target tissues. Lonza™ BioWhittaker DMEM:F-12, 1:1 Mixture combines the richness of F12 with the higher component concetrations of DMEM.
Brand: Lonza™ BE12-719F
Description
- Well-suited for clonal density cultures
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters

Specifications
2° to 8°C | |
Sterile | |
Glutamine, Glucose, HEPES | |
500 mL |
DMEM/F-12 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7 to 7.4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.