missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ DMEM:F-12, 1:1 Mixture
Used to demonstrate the effect of various hormones and growth factors on target tissues. Lonza™ BioWhittaker DMEM:F-12, 1:1 Mixture combines the richness of F12 with the higher component concetrations of DMEM.
Brand: Lonza™ 12-719Q
This item is not returnable.
View return policy
Description
- Well-suited for clonal density cultures
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
DMEM/F-12 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7 to 7.4 |
Sterile | |
Glutamine, Glucose, HEPES | |
10000 mL |