missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Class B Polypropylene Volumetric Flasks with NS Stoppers

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.

560.77 NOK - 824.00 NOK

Specifications

Calibration Calibrated “to contain” at 20°C
Certifications/Compliance Class B per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
View More Specs

Products 4
Product Code Brand Capacity (Metric) Standard Taper Joint No. per Pack Height (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Standard Taper Joint No. per Pack Height (Metric) Price Quantity & Availability  
15772126
View Documents
BrandTech™
675941
500 mL 19/26 2 270 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15747257
View Documents
BrandTech™
672941
50 mL 12/21 2 150 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15722126
View Documents
BrandTech™
674941
250 mL 19/26 2 235 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10741947
View Documents
BrandTech™
676941
1000 mL 24/29 1 310 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Highly transparent PP construction
  • Available in a range of capacities and stopper sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated “to contain” at 20°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications

Specifications

Calibrated “to contain” at 20°C
Polypropylene
Individually calibrated ring-marking
60°C max.
Class B per DIN EN ISO 1042
Translucent
Polypropylene
Not Autoclavable
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.