missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Class B Polypropylene Volumetric Flasks with NS Stoppers

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.

Brand:  BrandTech™ 672941

 View more versions of this product

Product Code. 15747257

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Highly transparent PP construction
  • Available in a range of capacities and stopper sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated "to contain" at 20°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications

Specifications

Calibrated “to contain” at 20°C
Polypropylene
Individually calibrated ring-marking
Polypropylene
2
60°C max.
Not Autoclavable
Class B per DIN EN ISO 1042
Translucent
50 mL
150 mm
12/21
0.12 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers