missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Class B Polypropylene Volumetric Flasks with NS Stoppers
An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.
Brand: BrandTech™ 676941
This item is not returnable.
View return policy
Description
- Highly transparent PP construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated "to contain" at 20°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
Calibrated “to contain” at 20°C | |
Polypropylene | |
Individually calibrated ring-marking | |
Polypropylene | |
1 | |
60°C max. | |
Not Autoclavable |
Class B per DIN EN ISO 1042 | |
Translucent | |
1000 mL | |
310 mm | |
24/29 | |
0.8 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction