missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 Label Printer Tags
Rigid, polyethylene multi-conductor cable and equipment tags.
1255.00 NOK - 1515.00 NOK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Non-adhesive |
Color | Gray |
Finish | Matte |
Material | Polyethylene (B-145) |
Product Code | Brand | Height (Metric) | Width (Metric) | Width (Metric) Printable Area | Height (Metric) Printable Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Width (Metric) Printable Area | Height (Metric) Printable Area | Price | Quantity & Availability | ||
11539353
|
Brady™
080913 |
19.3 mm | 30.6 mm | 21.3 mm | 19.3 mm | ||||
11519353
|
Brady™
080911 |
25.4 mm | 44.5 mm | 32 mm | 25.4 mm | ||||
Description
Tags for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers. TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Gray | |
Polyethylene (B-145) | |
Non-sterile | |
BMP™71 Label Printer, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
100 Labels | |
-40°C to +100°C |
Non-adhesive | |
Matte | |
Thermal Transfer | |
Asset Tracking, Equipment Labeling, Inventory Labeling, Safety Identification | |
1 | |
Rectangle | |
0.58 mm |