missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 Label Printer Tags
Rigid, polyethylene multi-conductor cable and equipment tags.
Brand: Brady™ 080913
This item is not returnable.
View return policy
Description
Tags for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers. TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Gray | |
Polyethylene (B-145) | |
Non-sterile | |
BMP™71 Label Printer, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
100 Labels | |
-40°C to +100°C | |
58.7 mm | |
21.3 mm | |
19.3 mm |
Non-adhesive | |
Matte | |
Thermal Transfer | |
Asset Tracking, Equipment Labeling, Inventory Labeling, Safety Identification | |
1 | |
Rectangle | |
0.58 mm | |
30.6 mm | |
19.3 mm |