missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Atherogenic Diet
Semi-purified atherogenic diet modified for mice.
Specifications
Product Type | Animal Diet |
---|---|
For Use With (Application) | Rodent diet |
Storage Requirements | 2°C to 8°C |
Description
- Atherogenic diet is rich in cholesterol and other atherogenic factors
- Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease
Specifications
Animal Diet | |
Rodent diet | |
2°C to 8°C |
Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.