missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acrylic Plastic Thermostatic Jackets
1276.00 NOK - 2711.00 NOK
Specifications
Material | Acrylic Plastic |
---|---|
Type | XK and K 9 Series Thermostatic Jackets |
Max. Temperature (Metric) | 60°C |
Quantity | 1 Pack |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10722852
|
Cytiva
18-0011-72 |
200 mm |
1276.00 NOK
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
10691521
|
Cytiva
18-0011-75 |
1000 mm |
2711.00 NOK
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
Specifications
Acrylic Plastic | |
XK and K 9 Series Thermostatic Jackets | |
60°C | |
1 Pack |