missing translation for 'onlineSavingsMsg'
Learn More
Learn More

Add to basket
- Home
- Products
- Stoppers and Closures
- Bottle Caps
- DWK Life Sciences Wheaton™ Natural Polypropylene Caps for Narrow-Mouth Containers
Favorite item to keep tabs on it!
Saved!
Go to My Lists
You have reached the limit of 350 favorited items.
Manage Your Favorites
DWK Life Sciences Wheaton™ Natural Polypropylene Caps for Narrow-Mouth Containers
Product Code. 12423871 Shop All Wheaton Science Products Products38-430
Click to view available options
Neck Finish:
13-425
20-410
24-410
38-430
This item is not returnable.
View return policy
Product Code. 12423871
Brand: DWK Life Sciences 239516
610.59 NOK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Explore more special offers
Use promo code "25339" to get your promotional price.
Explore more special offers
Add to basket
Add to basket
This item is not returnable.
View return policy
Description
- Leak-proof design
- Autoclavable

Specifications
Specifications
Color | Natural |
Material | Polypropylene |
No. per Case | 72 Cs. |
Neck Finish | 38-430 |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Redi-pak™ leak resistant narrow mouth bottle |
Product Suggestions
You may be interested in these alternatives
-
Product Code. 12433871
-
Product Code. 12453871
-
-
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
Viewing 1-5 of 9
-
Catalog No. 12347178
kr 2 293,20 / Pack of 10 -
Catalog No. 15486113
kr 1 190,00 / Pack of 10 -
Catalog No. 17916792
kr 3 505,00 / Pack of 10 -
Catalog No. 17383863
kr 283,59 / Pack of 100 -
Catalog No. 10571013
kr 196,52 / Pack of 100 -
Catalog No. 11580535
kr 309,00 / Pack of 100 -
Catalog No. 10222161
kr 1 279,20 / Pack of 10 -
Catalog No. 11762332
kr 317,20 / Pack of 10 -
Catalog No. 10166642
kr 831,00 / Pack of 2
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Natural Polypropylene Caps for Narrow-Mouth Containers >
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.
Spot an opportunity for improvement?Share a Content Correction