missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ UV-Absorbing Volumetric Flask
Vitlab™ UV-Absorbing Volumetric Flask for storing light-sensitive substances.
498.00 NOK - 525.00 NOK
Specifications
Certifications/Compliance | DIN EN ISO 1042, DIN EN 285 |
---|---|
Material | PMP, Polypropylene |
For Use With (Application) | For storage of light-sensitive substances |
Temperature Range (Metric) | Up to 60°C |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15722116
|
Vitlab™
670950 |
10 mL |
498.00 NOK
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
15752116
|
Vitlab™
671950 |
35 mL |
525.00 NOK
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
- UV-absorbing
- Highly transparent
- For storage of light-sensitive substances
- With ring mark individually calibrated to ‘In’
- Class A tolerances according to DIN EN ISO 1042
- With printed lot number and batch certificate
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
DIN EN ISO 1042, DIN EN 285 | |
For storage of light-sensitive substances | |
Autoclavable |
PMP, Polypropylene | |
Up to 60°C | |
A |