missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ UV-Absorbing Volumetric Flask
Vitlab™ UV-Absorbing Volumetric Flask for storing light-sensitive substances.
Brand: Vitlab™ 670950
Additional Details : Weight : 0.67000kg
Description
- UV-absorbing
- Highly transparent
- For storage of light-sensitive substances
- With ring mark individually calibrated to ‘In’
- Class A tolerances according to DIN EN ISO 1042
- With printed lot number and batch certificate
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
DIN EN ISO 1042, DIN EN 285 | |
PMP, Polypropylene | |
90 mm | |
±0.04 mL | |
A |
10 mL | |
For storage of light-sensitive substances | |
Up to 60°C | |
Autoclavable | |
NS 10/19 |