missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-408
For thermal transfer printers. Brady™ Thermal Transfer Printable Labels are constructed of Repositionable Paper used for general and industrial identification.
1140.00 NOK - 9830.00 NOK
Specifications
Adhesive Type | Acrylic, Removable |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Paper (B-408) |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11558424
|
Brady™
035655 |
50.8 x 25.4 mm (W x H) | N/A | ||||||
11568424
|
Brady™
035656 |
76.2 x 25.4 mm (W x H) |
1715.00 NOK
1 roll |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
11578424
|
Brady™
035657 |
76.2 x 50.8 mm (W x H) |
1140.00 NOK
1 roll |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
11588424
|
Brady™
035658 |
76.2 x 127 mm (W x H) |
2935.00 NOK
1 roll |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
11598424
|
Brady™
035659 |
152.4 x 101.6 mm (W x H) |
9830.00 NOK
1 roll |
In Stock
Log in to see stock. |
|||||
11508434
|
Brady™
035660 |
101.6 x 50.8 mm (W x H) |
3125.00 NOK
1 roll |
In Stock
Log in to see stock. |
|||||
11518434
|
Brady™
035661 |
101.6 x 165.1 mm (W x H) |
4970.00 NOK
1 roll |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
Description
- Available in various sizes
Specifications
Acrylic, Removable | |
Matte | |
Paper (B-408) | |
General and industrial identification | |
1 | |
Rectangle | |
0.076 mm |
White | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, BRADY IP Series, BradyPrinter™ PR Plus Series | |
-70°C | |
0.003 in. |