missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-408
For thermal transfer printers. Brady™ Thermal Transfer Printable Labels are constructed of Repositionable Paper used for general and industrial identification.
Brand: Brady™ 035661
This item is not returnable.
View return policy
Description
- Available in various sizes
Specifications
Recommended ribbon series: R4300; R4500; R6104 | |
White | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, BRADY IP Series, BradyPrinter™ PR Plus Series | |
-70°C | |
Rectangle | |
0.003 in. | |
168.28 mm | |
4 in. | |
6.5 in. |
Acrylic, Removable | |
Matte | |
Paper (B-408) | |
General and industrial identification | |
1 | |
1000/Pk. | |
101.6 x 165.1 mm (W x H) | |
0.076 mm | |
165.10 x 101.60 mm | |
101.60 mm | |
165.1 mm |