missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ FoodScoops
BIOPHARMA

Disposable Blue SteriWare™ FoodScoops are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.

Brand:  Sampling Systems™ 8045B-500S

 View more versions of this product

Product Code. 17594566

  • 2025.00 NOK / Pack of 50
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These high quality food scoops are available sterile and non sterile.
  • In order to be easily spotted (if they are left behind in the powder) they are manufactured from a highly visible blue food grade polypropylene in line with HACCP guidelines.
  • Food Scoops are manufactured and packed under full cleanroom conditions.
  • The scoops can be used straight from the bag.
  • The robust, ergonomic handles are positioned high up the body to keep the hand away from the powder.
  • The scoops are supplied with full documentation including batch certificate of conformity and irradiation certification for the sterilisation.
  • The sterile scoops conform to SAL 10-6.
  • Made from blue food grade PP.
  • Conforms to the latest FDA and EU 10/2011 requirements.
  • BSE/TSE free.
  • PP is very chemically resistant.
  • Range of sizes from 30 mL to 2500 mL
Specifications

Specifications

Polypropylene
Single-use
Blue
500 mL
Sterile
Individually Bagged
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number121322 Certificate TypeCertificate of Compliance Date11/03/2025 Catalog Number8045B-500S
Lot Number120351 Certificate TypeCertificate of Compliance Date05/12/2024 Catalog Number8045B-500S
Lot Number119821 Certificate TypeCertificate of Compliance Date16/09/2024 Catalog Number8045B-500S
Lot Number116979 Certificate TypeCertificate of Compliance Date11/12/2023 Catalog Number8045B-500S
Lot Number117307 Certificate TypeCertificate of Analysis Date22/04/2024 Catalog Number8045B-500S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ SteriWare™ FoodScoops > SteriWare FoodScoops; Capacity (Metric): 500 mL; Sterility: Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.