missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Protein Diet, Normal, Pellet
Protein included in diet, pellet form. Methione supplementation needed to increase health of animal.
Brand: MP Biomedicals 0290248820
This item is not returnable.
View return policy
Description
- High protein diet in pellet form
- Supplementation is needed, especially methione, to increase health of the animal
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction