missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Potassium-Sodium Diet, Low, Pellet
Diet low in sodium (Na) and potassium (K).
Brand: MP Biomedicals 0296023010
This item is not returnable.
View return policy
Description
Research diet low in sodium (Na) and potassium (K).Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.