missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Union Compression Reducing Connector Compression Fitting
These compression fittings are ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics, and metals.
425.00 NOK - 431.00 NOK
Specifications
Material | Polypropylene |
---|---|
Min. Operating Temperature (Metric) | 0°C |
Packaging Quantity | 10/Pk. |
Resistance Properties | Excellent chemical resistance |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | For Use With | Port Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Price | Quantity & Availability | ||||
12363870
|
Masterflex™
06381-05 |
0.25 x 0.125 in. tubing O.D. | 3/32 in. orifice; 1-11/16 x 5/8 in. | N/A | |||||
15267046
|
Masterflex™
06381-70 |
0.3125 x 0.25 in. tubing O.D. | 7/32 in. orifice; 1-27/32 x 11/16 in. | N/A | |||||
Description
- No leaks, flow restrictions or costly downtime
- Fluid paths can be assembled without the use of tools
- With nut that compresses rigid tubing against fitting body for high-pressure applications
- Provides excellent chemical resistance
- Rated to 220 psi maximum at 25°C
- Usable temperature range from 0° to 100°C
Specifications
Polypropylene | |
10/Pk. | |
Ethylene Oxide | |
100°C |
0°C | |
Excellent chemical resistance | |
220 psi | |
Compression Fitting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title