missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Union Compression Reducing Connector Compression Fitting
These compression fittings are ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics, and metals.
Brand: Masterflex™ 06381-70
This item is not returnable.
View return policy
Description
- No leaks, flow restrictions or costly downtime
- Fluid paths can be assembled without the use of tools
- With nut that compresses rigid tubing against fitting body for high-pressure applications
- Provides excellent chemical resistance
- Rated to 220 psi maximum at 25°C
- Usable temperature range from 0° to 100°C
Specifications
Polypropylene | |
0°C | |
Excellent chemical resistance | |
Ethylene Oxide | |
100°C |
0.3125 x 0.25 in. tubing O.D. | |
10/Pk. | |
7/32 in. orifice; 1-27/32 x 11/16 in. | |
220 psi | |
Compression Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction