missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Pantothenic Acid Control Diet, Pellet
Pantothenic acid control diet for rabbits. Low pantothenic acid diet 66 mk/kg.
10320.00 NOK - 38940.00 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11403011
|
MP Biomedicals
0296021810 |
10 kg |
10320.00 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11413011
|
MP Biomedicals
0296021820 |
20 kg |
17920.00 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11423011
|
MP Biomedicals
0296021850 |
50 kg |
38940.00 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Pantothenic acid control diet for rabbits
- Low pantothenic acid diet 66 mg/kg
- Contains casein, methionine, mineral mix and MP Bio vitamin fortification
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Pantothenic Acid Control Diet, Pellet