missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Opaque Black Viton 2-stopped Pump Tubing

2275.00 NOK

Specifications

Material Viton
Min. Operating Temperature (Metric) -13°C
Packaging Quantity 12 Pack
Resistance Properties Acids, Organic Solvents
Color Opaque Black
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Flow Rate Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Flow Rate Price Quantity & Availability  
11784959
View Documents
Masterflex™
97628-30
1.14 mm 0.017 to 38mL/min.
2275.00 NOK
Pack of 12
Estimated Shipment: 17-03-2025
to see stock.
Add to basket
 
15334903
View Documents
Masterflex™
97628-38
1.65 mm 0.035 to 71mL/min.
2275.00 NOK
Pack of 12
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Viton
12 Pack
Opaque Black
2-stop Tubing
-13°C
Acids, Organic Solvents
-13°C to +204°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Opaque Black Viton 2-stopped Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.