missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments MonoBlock Flask Insert
Accommodate specifically sized flasks at your StarFish magnetic stirrer workstation. Heidolph™ MonoBlock Flask Insert, a one-piece MonoBlock insert for flasks, is ideal for experiments using the same vessel.
1205.00 NOK - 1290.00 NOK
Specifications
Description | Monoblock insert |
---|---|
For Use With (Equipment) | Starfish Workstation, MR-Hei Magnetic Stirrers, 5 x 250 mL Flask MonoBlock |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10497854
|
Heidolph instruments
505-80042-00 |
50 mL Flask |
1240.00 NOK
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
11781679
|
Heidolph instruments
505-80043-00 |
25 mL Flask |
1240.00 NOK
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
11791679
|
Heidolph instruments
505-80044-00 |
10 mL Flask | |||||||
11701689
|
Heidolph instruments
505-80045-00 |
4 mL Flask | |||||||
Description
- Accommodates one specific flask size.
- One-piece construction.
Specifications
Monoblock insert | |
Starfish Workstation, MR-Hei Magnetic Stirrers, 5 x 250 mL Flask MonoBlock |