missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard White Coveralls with Collar
Allows perspiration to escape from the suit yet withstands saturation of liquid chemicals. Ansell Microgard™ 2000 Standard White Coveralls with Collar filter 100% of particulates down to 0.01 microns in size.
4905.00 NOK
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Polyethylene Film |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15506514
|
Ansell
WH20B-00103-05 |
X-Large |
4905.00 NOK
Pack of 40 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
15576504
|
Ansell
WH20B-00103-02 |
Small |
4905.00 NOK
Pack of 40 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
15586504
|
Ansell
WH20B-00103-03 |
Medium |
4905.00 NOK
Pack of 40 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
15516514
|
Ansell
WH20B-00103-06 |
2X-Large |
4905.00 NOK
Pack of 40 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
15596504
|
Ansell
WH20B-00103-04 |
Large |
4905.00 NOK
Pack of 40 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
15526514
|
Ansell
WH20B-00103-07 |
3X-Large |
4905.00 NOK
Pack of 40 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
Description
- Coverall with collar
- White bound seams
- Elasticated hood, waist, wrists and ankles
- Includes fingerloops
- 2-way front zipper with re-sealable storm flap.
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns)
- High quality two-way stretch microporous film provides an effective liquid and particle barrier
- Moisture vapor permeable to help reduce the risk of heat stress
- Silicone free - Critical in paint spraying applications
- Low linting - Reduces the risk of fibre contamination in some critical areas
- Optimised body fit provides wearer comfort and safety
- Anti-static treatment
Specifications
General Purpose Coveralls | |
Microporous Polyethylene Film | |
Single-use | |
Elastic | |
Front Zipper with Storm Flap | |
Non-sterile | |
WH20-B-00-103 |
Unisex | |
White | |
Elastic | |
Elastic | |
Bound | |
Cat III Type 5-B, 6-B, EN1073-2, EN14126, EN1149-1, DIN 32781 | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Microgard™ 2000 Standard White Coveralls with Collar