missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ I/P™ Precision Pump Tubing

Ensure optimal Masterflex™ pump performance with C-Flex™ Tubing. Masterflex™ C-Flex™ I/P™ Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™.

2270.00 NOK - 2850.00 NOK

Specifications

Autoclavable Autoclavable
Material C-Flex
Overall Length (Metric) 760 cm
For Use With (Application) general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
View More Specs

Products 3
Product Code Brand Tubing Size Maximum Pressure Flow Rate Price Quantity & Availability  
Product Code Brand Tubing Size Maximum Pressure Flow Rate Price Quantity & Availability  
11755029
View Documents
Masterflex™
06424-26
26 40 psi 0.01 to 4L/min.
2420.00 NOK
Each
Estimated Shipment: 05-08-2025
to see stock.
Add to basket
 
11795148
View Documents Promotion Details
Masterflex™
06424-73
73 40 psi 0.01 to 8L/min.
2270.00 NOK
Each
Estimated Shipment: 12-06-2025
to see stock.
Add to basket
 
11847893
View Documents Promotion Details
Masterflex™
06424-82
82 20 psi 0.02 to 13L/min.
2850.00 NOK
Each
Estimated Shipment: 07-05-2025
to see stock.
Add to basket
 
Description

Description

  • Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
  • Ideal general purpose lab tubing for applications requiring high performance and long life
  • Custom extruded to fit Masterflex™ pumps
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Very low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical
Specifications

Specifications

Autoclavable
760 cm
-40°C
Opaque White
Pump Tubing
C-Flex
general-purpose lab uses requiring high performance and long life
Low
135°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ C-Flex™ I/P™ Precision Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.