missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ I/P™ Precision Pump Tubing

Ensure optimal Masterflex™ pump performance with C-Flex™ Tubing. Masterflex™ C-Flex™ I/P™ Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™.

Brand:  Masterflex™ 06424-73

 View more versions of this product

Product Code. 11795148

  • 2270.00 NOK / Each
Estimated Shipment: 19-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
  • Ideal general purpose lab tubing for applications requiring high performance and long life
  • Custom extruded to fit Masterflex™ pumps
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Very low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical
Specifications

Specifications

Autoclavable
C-Flex
general-purpose lab uses requiring high performance and long life
73
3/8 in.
Low
40 psi
135°C
9.5 mm
760 cm
-40°C
0.01 to 8L/min.
8.8 m
Opaque White
660 mm
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ C-Flex™ I/P™ Precision Pump Tubing > Length: 7.62m; Tubing Size: 73

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.