missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Iodine Test Diet, Powder
Low in iodine diet.
4097.96 NOK - 20077.46 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11445752
|
MP Biomedicals
0290462210 |
10 kg |
4097.96 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11455752
|
MP Biomedicals
0290462220 |
20 kg |
8195.92 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11465752
|
MP Biomedicals
0290462250 |
50 kg |
20077.46 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Low in iodine diet
- Contains yellow corn and menadione
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Low Iodine Test Diet, Powder