missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium
DMEM is used in a wide range of mammalian cell culture applications
289.00 NOK - 423.00 NOK
Specifications
Form | Liquid |
---|---|
Product Type | DMEM Media |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
pH | 7 to 7.4 |
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
11605250
|
Lonza™
BE12-741F |
Glucose, Glutamine | No Sodium Pyruvate | 500 mL | DMEM Media | ||||
11675190
|
Lonza™
BE12-604Q |
Glucose, Glutamine | None | 10000 mL | DMEM Media | ||||
Description
The high glucose version is well suited to high density suspension culture.
Specifications
Liquid | |
Sterile | |
7 to 7.4 |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters |