missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium
DMEM is used in a wide range of mammalian cell culture applications
Brand: Lonza™ BE12-741F
This item is not returnable.
View return policy
Description
The high glucose version is well suited to high density suspension culture.
Specifications
2° to 8°C | |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters | |
No Sodium Pyruvate | |
500 mL |
Liquid | |
Sterile | |
Glucose, Glutamine | |
7 to 7.4 |