missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ LED Module for Syngene Gbox Chemi System
Syngene™ LED Module for Syngene Gbox Chemi System for western fluorescence
4075.00 NOK - 15330.00 NOK
Product Code | Brand | Color | Wavelength | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Wavelength | Product Type | Price | Quantity & Availability | |||
15829962
|
Syngene™
LED-GREEN x 2 |
Green | 520nm | LED Module |
4075.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15869962
|
Syngene™
LED-RED-M x 2 |
Red | 635nm | LED Module, Multiplex |
15010.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15839962
|
Syngene™
LED-GREEN-M x 2 |
Green | 520nm | LED Module, Multiplex |
15010.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15859962
|
Syngene™
LED-RED x 2 |
Red | 635nm | LED Module |
4075.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15849962
|
Syngene™
LED-IR740-M x 2 |
Infra Red | 740nm | LED Module, Multiplex |
15330.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15809962
|
Syngene™
LED-BLUE x 2 |
Blue | 465nm | LED Module |
4075.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15819962
|
Syngene™
LED-BLUE-M x 2 |
Blue | 465nm | LED Module, Multiplex |
15010.00 NOK
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
Specifications
Gbox Chemi Systems | |
2 |