missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lasertab™ Laser Printable Labels, Metallized Polyester (B-773)

Used to identify property from components to finished products. Brady™ LASERTAB™ Laser Printable Labels are made of polyester material that allow printed information and barcodes/data codes to remain legible and scannable when subjected to harsh environments.

2206.71 NOK - 10040.00 NOK

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Adhesive Type Acrylic, Permanent
Color Silver
Finish Matte
Material Metallized Polyester (B-773)
View More Specs

Products 4
Product Code Brand Size (English) Price Quantity & Availability  
Product Code Brand Size (English) Price Quantity & Availability  
11513604
View Documents
Brady™
029750
1.5 x 0.75 in. (W x H)
5210.00 NOK
1 pack
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
11523604
View Documents
Brady™
029751
2.5 x 1 in. (W x H)
4645.00 NOK
1 pack
In Stock
to see stock.
Add to basket
 
11503624
View Documents
Brady™
029769
8.5 x 11 in. (W x H) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11503604
View Documents
Brady™
029749
1 x 0.5 in. (W x H)
10040.00 NOK
1 pack
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
Description

Description

  • Through Hole - Top application
  • Withstands extremely high temperatures (-85°F to 248°F)
Specifications

Specifications

UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Silver
Metallized Polyester (B-773)
Rectangle
Acrylic, Permanent
Matte
Laser Printable Label
0.0051 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.