missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lasertab™ Laser Printable Labels, Metallized Polyester (B-773)
Used to identify property from components to finished products. Brady™ LASERTAB™ Laser Printable Labels are made of polyester material that allow printed information and barcodes/data codes to remain legible and scannable when subjected to harsh environments.
Brand: Brady™ 029749
This item is not returnable.
View return policy
Description
- Through Hole - Top application
- Withstands extremely high temperatures (-85°F to 248°F)
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
LaserTab Laser Printable Labels | |
Silver | |
Metallized Polyester (B-773) | |
Laser Printable Label | |
7 | |
Rectangle | |
2.54 x 1.27 cm (W x H) | |
0.0051 in. | |
12.70 x 25.40 mm | |
12.70 mm |
LAT-7-773-10 | |
Acrylic, Permanent | |
Matte | |
Laser | |
27.94 mm | |
10,108/Pk. | |
1 x 0.5 in. (W x H) | |
-65 °C to 120 °C | |
0.122 mm | |
25.40 mm | |
12.70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction