missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ John Guest™ Push-to-Connect Male Threaded Stem Adapters
Quick-disconnect convenience for a wide variety of tubing material including soft metals
231.00 NOK - 418.00 NOK
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Acetal |
Min. Operating Temperature (English) | Air: -14°F, Water: 33°F |
Min. Operating Temperature (Metric) | Air: -25°C, Water: 0°C |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
11775818
|
Cole-Parmer™
34006-71 |
1/2 in. x 1/2 in. |
418.00 NOK
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
11705828
|
Cole-Parmer™
34006-68 |
3/8 in. x 1/4 in. |
231.00 NOK
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
- Meet NSF and FDA compliance for food-grade applications.
- A single fitting offers secure connections and quick disconnection.
- No need to purchase two fitting halves.
- Simply push tubing past the O-ring to the internal tube stop.
- Steel teeth on the collet grip tubing for leakproof connections.
- To disconnect, press collet against fitting body to disengage steel teeth, tubing slides right out.
- Fittings work with semi rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
- To connect flexible tubing such as Tygon or silicone, order soft tube supports.
Specifications
Autoclavable | |
Air: -14°F, Water: 33°F | |
Autoclave or Ethylene Oxide | |
30 to 762 mm Hg | |
Air: 75°C, Water: 60°C |
Acetal | |
Air: -25°C, Water: 0°C | |
150 psi for air, 250 psi for water | |
Air: 167°F, Water: 140°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ John Guest™ Push-to-Connect Male Threaded Stem Adapters