missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C18 Columns, 3μm Particle Size
High quality, highly pure silica columns
6555.00 NOK - 11237.21 NOK
Specifications
Particle Size | 3 μm |
---|---|
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
10483465
|
Thermo Scientific™
22103-254630 |
4.6 mm | 250 mm | C18 |
11039.99 NOK
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
10359293
|
Thermo Scientific™
22103-154030 |
4 mm | 150 mm | C18 |
11237.21 NOK
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
11552881
|
Thermo Scientific™
22103-124630 |
4.6 mm | 125 mm | C18 |
10465.59 NOK
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
10382545
|
Thermo Scientific™
22103-032130 |
2.1 mm | 30 mm | C18 | N/A | ||||
10302975
|
Thermo Scientific™
22103-151030 |
1 mm | 150 mm | C18 | N/A | ||||
Description
- Highly characterized, tested and validated C18 columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
3 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
1 to 9 | |
200 m²/g | |
C18 | |
13% | |
Yes |