missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C18 Columns, 3μm Particle Size
High quality, highly pure silica columns
Brand: Thermo Scientific™ 22103-151030
This item is not returnable.
View return policy
Description
- Highly characterized, tested and validated C18 columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
1 mm | |
3 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
150 mm | |
1 to 9 | |
200 m²/g | |
C18 | |
13% | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction