missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Front Access Freezer Racks
Wesbart Front Access Freezer Racks are used to store boxes.
1045.00 NOK - 2180.00 NOK
Specifications
Product Type | Freezer Rack |
---|---|
Autoclavable | Autoclavable |
Shape | Rectangular |
Sterility | Non-sterile |
For Use With (Application) | Store Loose Items |
Product Code | Brand | Dimensions (L x W x H) | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Positions | Price | Quantity & Availability | ||||
15729738
|
Wesbart™
AH206/2 |
560 x 280 x 290 mm | 2 |
1045.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
17152986
|
Wesbart™
AH179/2UT |
560 x 140 x 415 mm | 3 |
1360.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
15745855
|
Wesbart™
BH229/4A |
675 x 140 x 305 mm | 3 |
1340.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
15737978
|
Wesbart™
HCS46/4T |
560 x 145 x 235 mm | 4 |
1875.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
17162986
|
Wesbart™
AH179/4UT |
560 x 140 x 415 mm | 4 |
1895.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
15739738
|
Wesbart™
AH823/7 |
590 x 165 x 420 mm | 7 |
1825.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
15751237
|
Wesbart™
AH179/8U |
560 x 140 x 420 mm | 8 |
1920.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
15719738
|
Wesbart™
AH179/10U |
560 x 140 x 415 mm | 10 |
2180.00 NOK
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
Description
- ULT freezer racks
- For upright freezers to store boxes
Specifications
Freezer Rack | |
Rectangular | |
Store Loose Items |
Autoclavable | |
Non-sterile | |
Freezers |