missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Flask Platforms for use with ES-20/80
The Grant™ interchangeable flask platforms are for use with the ES-20/80 Orbital Shaker-Incubator. The platforms have clamps to securely hold the flasks in position during vigorous mixing.
6130.00 NOK - 10510.00 NOK
Specifications
Dimensions (L x W x H) | 36 x 40 x 10 cm |
---|---|
Weight (English) | 7.3 lb. |
Weight (Metric) | 3.3 kg |
For Use With (Equipment) | ES-20/80 and ES-20/80C |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
17745019
|
Grant Instruments™
HSP-16/250 |
16 x 250 to 300 mL Flasks |
8315.00 NOK
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17755019
|
Grant Instruments™
HSP-30/100 |
30 x 100 to 150 mL Flasks |
10510.00 NOK
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17765019
|
Grant Instruments™
HSP-6/1000 |
6 x 1000 mL Flasks |
6875.00 NOK
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17775019
|
Grant Instruments™
HSP-9/500 |
9 x 500 mL Flasks |
6130.00 NOK
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
- Interchangeable
- Clamps securely hold flasks in place during vigorous mixing
- Optional accessories for the ES-20/80 Orbital Shaker-Incubator
Specifications
36 x 40 x 10 cm | |
7.3 lb. | |
3.3 kg | |
ES-20/80 and ES-20/80C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Flask Platforms for use with ES-20/80