missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Upright Freezers
Providing a whole new way of making storage racks. Tenak™ Eco AluRacks for Upright Freezers fit into any freezer and can be used with all standard cryoboxes.
1100.00 NOK - 1270.00 NOK
Specifications
Product Type | Eco AluRack |
---|---|
Material | Aluminum |
Stackable | Yes |
No. per Pack | 1 Pack |
Quantity | 1 Pack |
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
12422570
|
Tenak™
TE11344 |
Boxes (8) | 558 x 139 x 268mm |
1115.00 NOK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
12472540
|
Tenak™
TE11286 |
Boxes (15) | 688 x 139 x 240mm |
1270.00 NOK
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
12472560
|
Tenak™
TE11332 |
Boxes (12) | 558 x 139 x 264mm |
1100.00 NOK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
Description
- Made of seawater resistant aluminum
- Available in a range of box heights
- Racks can be used with all freezer brands
- Sold without cryoboxes
Specifications
Eco AluRack | |
Yes | |
1 Pack |
Aluminum | |
1 Pack |