missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Siliconized Pipette Tips
These beveled point, siliconized pipette tips come conveniently packaged in bags or racks.
267.00 NOK - 585.00 NOK
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Rack Color | Purple |
Autoclavable | Autoclavable |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
17577826
|
Labcon™
1062-965-006-9 |
Rack, 96 | Sterile |
585.00 NOK
Pack of 960 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
17567826
|
Labcon™
1062-960-006-9 |
Rack, 96 | Non-sterile |
510.00 NOK
Pack of 960 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17557826
|
Labcon™
1062-800-000-9 |
Bagged | Non-sterile |
267.00 NOK
Pack of 1000 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
- Siliconized for viscous samples
- Fits most standard 10 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Clear | |
Autoclavable | |
49.7 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Siliconized | |
Single-use | |
Polypropylene Resin |
Non-filtered | |
Purple | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Rectangle | |
No |