missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Siliconized Pipette Tips
These beveled point, siliconized pipette tips come conveniently packaged in bags or racks.
Brand: Labcon™ 1062-800-000-9
This item is not returnable.
View return policy
Description
- Siliconized for viscous samples
- Fits most standard 10 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Purple | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
No |
Non-filtered | |
Clear | |
Autoclavable | |
49.7 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Siliconized | |
Rectangle | |
Single-use | |
Polypropylene Resin |