missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-BC12 Heating Circulator
For internal and external applications, equipped with closed bath tanks. Well-insulated tanks include a coil for counter-cooling. An integrated drain tap makes emptying the tank safe and clean.
42060.00 NOK - 47320.00 NOK
Specifications
Capacity (Metric) | 8.5 to 12 L |
---|---|
Flow Rate | 8 to 23 L/min. |
Display | 3.5 in. TFT Display |
External Circulation | Yes |
Features | Heating Circulator |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15900267
|
JULABO™
9021512 |
Interface not included |
42060.00 NOK
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
15910267
|
JULABO™
9021512.A |
Analog interface |
47320.00 NOK
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
15920267
|
JULABO™
9021512.D |
RS232 interface |
45355.00 NOK
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- Suitable for internal and external applications
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe.
- High-quality thermal insulation of the bath tank
Specifications
8.5 to 12 L | |
3.5 in. TFT Display | |
Heating Circulator | |
DYNEO™ DD-BC12 | |
20°C to 200°C | |
22 x 15 / 20 cm | |
11.9 kg |
8 to 23 L/min. | |
Yes | |
2 kW | |
0.1 to 0.6 bar | |
±0.01°C | |
33 x 49 x 47 cm | |
200-230 V/50-60 Hz, 100-115 V/50-60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title