missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-BC12 Heating Circulator
For internal and external applications, equipped with closed bath tanks. Well-insulated tanks include a coil for counter-cooling. An integrated drain tap makes emptying the tank safe and clean.
Brand: JULABO™ 9021512.D
This item is not returnable.
View return policy
Description
- Suitable for internal and external applications
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe.
- High-quality thermal insulation of the bath tank
Specifications
8.5 to 12 L | |
3.5 in. TFT Display | |
Heating Circulator | |
RS232 interface | |
0.1 to 0.6 bar | |
±0.01°C | |
33 x 49 x 47 cm | |
200-230 V/50-60 Hz, 100-115 V/50-60 Hz |
8 to 23 L/min. | |
Yes | |
2 kW | |
DYNEO™ DD-BC12 | |
20°C to 200°C | |
22 x 15 / 20 cm | |
11.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction