missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Sanitary Couplings
Integrate disposables with your existing stainless steel processing equipment.
495.00 NOK - 651.00 NOK
Specifications
Description | Sanitary x Quick-Disconnect |
---|---|
Autoclavable | Autoclavable |
Material | Polysulfone |
Sterilization Method | Autoclave, e-beam, Ethylene Oxide or Gamma |
Product Type | Quick-Disconnect, Sanitary Connector |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
13484156
|
Cole-Parmer™
31604-26 |
3/4 in. |
495.00 NOK
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
15417383
|
Cole-Parmer™
31604-28 |
1 in. |
651.00 NOK
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
Description
- Attach these couplings directly to your sanitary hardware assemblies
- USP Class IV materials.
- Fully sterilizable.
- Both couplings and inserts are available with standard sanitary terminations to attach to your system with a sanitary gasket and tri-clover clamps.
- Choose from stainless steel or polysulfone inserts to mate to polysulfone bodies.
- All models feature USP Class VI platinum-cured silicone gaskets.
- Mix and match these bodies and inserts with the polysulfone quick-disconnect coupling elements for greater flexibility in your process system.
Specifications
Sanitary x Quick-Disconnect | |
Polysulfone | |
Quick-Disconnect, Sanitary Connector |
Autoclavable | |
Autoclave, e-beam, Ethylene Oxide or Gamma |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title