missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Corn Oil Diet, High, Powder
Corn oil diet containing corn oil, casein and sucrose.
6815.80 NOK - 25681.68 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11497131
|
MP Biomedicals
0296024510 |
10 kg |
6815.80 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11407141
|
MP Biomedicals
0296024520 |
20 kg |
11797.80 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11417141
|
MP Biomedicals
0296024550 |
50 kg |
25681.68 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Corn oil diet containing corn oil, casein, sucrose, vitamin and mineral mix
- High amount of corn oil and vitamin
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title