missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Corn Oil Diet, High, Powder
Corn oil diet containing corn oil, casein and sucrose.
Brand: MP Biomedicals 0296024520
This item is not returnable.
View return policy
Description
- Corn oil diet containing corn oil, casein, sucrose, vitamin and mineral mix
- High amount of corn oil and vitamin
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction