missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP33 Conformable Polyester Thermal Transfer Labels
Designed for high adhesion to textured metals and low surface energy plastics. Brady™ BBP33 Conformable Polyester Thermal Transfer Labels are specifically designed to be pliable and conforming.
478.03 NOK - 1670.00 NOK
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Adhesive Type | Rubber, Permanent |
Color | White |
Finish | Gloss |
Product Type | Asset Tracking Label |
Product Code | Brand | Width (English) | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Height (English) | Price | Quantity & Availability | ||||
17868363
|
Brady™
133786 |
0.5 in. | 0.9 in. |
478.03 NOK
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15763829
|
Brady™
133892 |
1 in. | 0.5 in. |
1670.00 NOK
1 roll |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
- Available in various sizes
- Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels
- Flexible with high-tack adhesives for adhesion to wide variety of surfaces and components
Specifications
UL Recognized | |
White | |
Asset Tracking Label |
Rubber, Permanent | |
Gloss | |
BBP33 Printer |